8 gal Hydronic Expansion Tank (Less Saddle)
Extrol® 8 gal Hydronic Expansion Tank (Less Saddle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed Butyl/EPDM Diaphragm: Industry’s Thickest.
- Factory Pre-Charge: 12 PSIG.
- For Use in Closed, Non-Potable Hydronic Heating and Chilled Water Systems.
- 1-Year Limited Warranty.
- Meets all ASME Section VIII, Division 1 Code Standards.
- Max. Operating Temperature: 240º F.
-
Lead Law Compliant
Specifications
- ASME:
- ASME Section VIII, Division 1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 gal
- Collection:
- Extrol®
- Color Finish Name:
- Red
- Diameter:
- 12 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Malleable Iron
- Maximum Temperature:
- 240
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Weight:
- 37 lb