DESCRIPTION

  • Universal deck kit for well tanks.

Amtrol Vertical Pump Stand for Amtrol WX104S-203 Tanks

AUNVDKT

Manufacturer Part #: UNVDKT

Brand Model Compatibility:

Amtrol WX104S-203 Tanks

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Amtrol WX104S-203 Tanks
Color Finish
Black
Diameter
10 in
Height
3 in
Length
8 in
Weight
3

Print

DOCUMENTS