1/2 hp 2600 RPM Garbage Disposal in Blue
This product has been replaced by
Manufacturer Part #291PC
1/2 hp 2600 RPM Garbage Disposal in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 5-1/4 in
- Drain Diameter:
- 1-1/2 in
- Faucet Connection Size:
- 7/8 in
- Height:
- 11-3/4 in
- Horsepower:
- 1/2 hp
- RPM:
- 2600
- Volts:
- 115V