2-3/8 x 13 x 3-7/8 in. Concrete Paver in Charcoal
2-3/8 x 13 x 3-7/8 in. Concrete Paver in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Charcoal
- Height:
- 2-3/8 in
- Length:
- 13 in
- Material:
- Concrete
- Width:
- 3-7/8 in