2-3/8 x 12 x 12 in. Concrete Paver in Cotswold Mist 3-Piece

You last purchased this on
 
Anchor Block Company

Catalina™ 2-3/8 x 12 x 12 in. Concrete Paver in Cotswold Mist 3-Piece

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Catalina™ 2-3/8 x 12 x 12 in. Concrete Paver in Cotswold Mist 3-Piece

  • Fast #
  • Part #A10070432
  • Item #7532312
  • Manufacturer Part #10070432
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotswold Mist Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Catalina™
Color Finish Name:
Cotswold Mist
Height:
2-3/8 in
Length:
12 in
Material:
Concrete
Number of Pieces:
3 Piece
Width:
12 in