2-3/8 x 9 x 2 in. Concrete Paver in Midnight

You last purchased this on
 
Anchor Block Company

Catalina™ 2-3/8 x 9 x 2 in. Concrete Paver in Midnight

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Catalina™ 2-3/8 x 9 x 2 in. Concrete Paver in Midnight

  • Fast #
  • Part #A10990682
  • Item #7532342
  • Manufacturer Part #10990682
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Midnight Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Catalina™
Color Finish Name:
Midnight
Height:
2-3/8 in
Length:
9 in
Material:
Concrete
Width:
6 in