8 x 18 x 9 in. Concrete Paver in Grey

You last purchased this on
 
Anchor Block Company

Diamond Pro® 8 x 18 x 9 in. Concrete Paver in Grey

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Diamond Pro® 8 x 18 x 9 in. Concrete Paver in Grey

  • Fast #
  • Part #A16050210
  • Item #7532388
  • Manufacturer Part #16050210
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Diamond Pro®
Color Finish Name:
Grey
Height:
8 in
Length:
18 in
Material:
Concrete
Width:
9 in