3-1/8 x 10-15/16 x 6-15/16 in. Concrete Paver in Gascony Tan 3-Piece
Eco-Dublin® 3-1/8 x 10-15/16 x 6-15/16 in. Concrete Paver in Gascony Tan 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Eco-Dublin®
- Color Finish Name:
- Gascony Tan
- Height:
- 3-1/8 in
- Length:
- 10-15/16 in
- Material:
- Concrete
- Number of Pieces:
- 3 Piece
- Width:
- 6-15/16 in