48.50 lb. Polymeric Sand in Urban Grey
HP Next Gel 48.50 lb. Polymeric Sand in Urban Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- HP Next Gel
- Color Finish Category:
- Greys
- Color Finish Name:
- Urban Grey
- Material:
- Plastic, Xrystal Engineered Yarn
- Material Type:
- Polymeric
- Size:
- 48.50 lb