3 x 18 x 7 in. Concrete Paver in Ivory Slate

You last purchased this on
 
Anchor Block Company

Lafitt Tandem™ 3 x 18 x 7 in. Concrete Paver in Ivory Slate

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Lafitt Tandem™ 3 x 18 x 7 in. Concrete Paver in Ivory Slate

  • Fast #
  • Part #A10079024
  • Item #7539666
  • Manufacturer Part #10079024
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Slate Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lafitt Tandem™
Color Finish Name:
Ivory Slate
Height:
3 in
Length:
18 in
Material:
Concrete
Width:
7 in