3-1/8 x 21 x 15-3/8 in. Concrete Paver in Gascony Tan
Mega-Arbel® 3-1/8 x 21 x 15-3/8 in. Concrete Paver in Gascony Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Mega-Arbel®
- Color Finish Name:
- Gascony Tan
- Height:
- 3-1/8 in
- Length:
- 21 in
- Material:
- Concrete
- Width:
- 15-3/8 in