3-1/8 x 22-3/8 x 5-5/8 in. Concrete Paver in Graphite 4-Piece
Rinn™ Padio™ 14 3-1/8 x 22-3/8 x 5-5/8 in. Concrete Paver in Graphite 4-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Rinn™ Padio™ 14
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Height:
- 3-1/8 in
- Length:
- 22-3/8 in
- Material:
- Concrete
- Number of Pieces:
- 4 Piece
- Width:
- 5-5/8 in