3 x 13-1/2 x 8 in. Concrete Wall Paver in Moonlight

You last purchased this on
 
Anchor Block Company

Sculpted 3 x 13-1/2 x 8 in. Concrete Wall Paver in Moonlight

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Sculpted 3 x 13-1/2 x 8 in. Concrete Wall Paver in Moonlight

  • Fast #
  • Part #A16057040
  • Item #7532451
  • Manufacturer Part #16057040
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Moonlight Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Sculpted
Color Finish Name:
Moonlight
Height:
3 in
Length:
13-1/2 in
Material:
Concrete
Width:
8 in