3 x 18 x 7 in. Concrete Wall Paver in Lamina Sienna
Tandem® 3 x 18 x 7 in. Concrete Wall Paver in Lamina Sienna
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Tandem®
- Color Finish Name:
- Lamina Sienna
- Height:
- 3 in
- Length:
- 18 in
- Material:
- Concrete
- Width:
- 7 in