3-1/8 x 12 x 8 in. Concrete Paver in Cotswold Mist 3-Piece

You last purchased this on
 
Anchor Block Company

Urbana® Stone 3-1/8 x 12 x 8 in. Concrete Paver in Cotswold Mist 3-Piece

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Urbana® Stone 3-1/8 x 12 x 8 in. Concrete Paver in Cotswold Mist 3-Piece

  • Fast #
  • Part #A10200485
  • Item #7532486
  • Manufacturer Part #10200485
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotswold Mist Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Urbana® Stone
Color Finish Name:
Cotswold Mist
Height:
3-1/8 in
Length:
12 in
Material:
Concrete
Number of Pieces:
3 Piece
Width:
8 in