L Size Leather and Canvas Gloves
L Size Leather and Canvas Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent protection and dexterity
- Knuckle patch
- Abrasion-resistance
- Starched safety cuff
Specifications
- Color Finish Name:
- Grey, Blue, White
- Glove Size:
- L
- Glove Type:
- Work
- Material:
- Leather, Cotton
- Material Type:
- Canvas
- Reusable:
- Yes