L Size String Knit Cotton and Plastic Gloves
L Size String Knit Cotton and Plastic Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep hands warm
- Use as gloves or glove liners
- Comfortable
- Ambidextrous
Specifications
- Color Finish Name:
- Natural White, Black
- Glove Size:
- L
- Glove Type:
- General Purpose, Work
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes