One Size PVC-Dotted Canvas and Plastic Gloves
One Size PVC-Dotted Canvas and Plastic Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong, secure grip
- Snug-fit knit wrist
- Durable
- Sturdy, long-lasting
Specifications
- Color Finish Name:
- White
- Glove Size:
- One Size Fits All
- Glove Type:
- General Purpose
- Material:
- Cotton, Plastic
- Material Type:
- Canvas, PVC
- Reusable:
- Yes