PVC-Dotted String Knit Gloves in Natural White and Black

You last purchased this on
 
Anchor

PVC-Dotted String Knit Gloves in Natural White and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Anchor

PVC-Dotted String Knit Gloves in Natural White and Black

  • Fast #
  • Part #ANR6705
  • Item #4596896
  • Manufacturer Part #ANR 6705
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural White/Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong grip
  • General-duty protection
  • Comfortable
  • Snug, knit wrist
  • Requires Certification

Specifications

Color Finish Name:
Natural White/Black
Glove Type:
General Purpose
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes