54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit
Andrea® 26 54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in severaldesigner colors.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Designer Collection tubs are hand crafted with pride in the USA
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- The result is molded stone. 100% solid.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ANSI:
- ANSI Z124.1, ANSI 112.19.7
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- Yes
- Capacity:
- 32 gal
- Collection:
- Andrea® 26
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Whirlpool
- Depth:
- 11-1/2 in
- Drain Location:
- End
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 14-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 20
- Origin:
- Domestic
- Overall Length:
- 54 in
- Overall Width:
- 30 in
- Pump Location:
- Reversible
- Shape:
- Rectangular
- Size:
- 54 in x 30 in
- UL Listed:
- Yes
- Volts:
- 110V