Foam Nitrile Coated Rubber Automotive and Cut Resistant Reusable Gloves in Green Size 10
AlphaTec® Foam Nitrile Coated Rubber Automotive and Cut Resistant Reusable Gloves in Green Size 10
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nitrile barrier shell for protection against chemicals with unparalleled abrasion and tear resistance for glove weight for longer durability
- INTERCEPT technology blends engineered, synthetic and natural fibers into high-performance yarns that provide high cut protection with great comfort and high dexterity
- Hi-Viz INTERCEPT liner acts as an indicator when chemical safety is being compromised
- One step process that integrates the cut liner into nitrile shell for better dexterity, tactility & consistent cut protection than double donning
- ANSELL GRIP technology is a coating treatment that minimizes the force required to grip oily or wet tools or materials, reducing hand and arm fatigue and improving dexterity, safety and productivity
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Abrasion Level 6, ANSI Cut Level A3
- CE Approved:
- Yes
- Coating:
- Foam Nitrile
- Collection:
- AlphaTec®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- 10
- Glove Type:
- Automotive, Cut Resistant, Food Processing, Industrial, Medical, High Visibility, Grip
- ISO:
- ISO 374-1:2016, ISO 374-5:2016
- Length:
- 14 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 39 mil