Ansell Occupational Healthcare

Dura-Touch® S Size Powdered Disposable General Purpose and Examination Gloves in Blue

Part #ANS105038  |  Manufacturer Part #105038

Glove Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical hand and product protection
  • Near “bare hand” dexterity and sensitivity
  • Use for light manufacturing, maintenance and cleanup
  • Component materials comply with FDA regulations for food contact

Specifications

Collection: Dura-Touch®

Color Finish: Blue

Glove Size: S

Glove Type: Disposable, General Purpose

Material: Plastic

Material Type: PVC, Vinyl

Reusable: No

Thickness: 5 mil