Glass Fiber, Plastic and Spandex Reusable Cut Resistant Sleeves in Grey Size 18
HyFlex® 11-281 Glass Fiber, Plastic and Spandex Reusable Cut Resistant Sleeves in Grey Size 18
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The seamless design and the width options make these HyFlex® sleeves the worker’s best choice for all-day comfort
- 11-280 without thumb slot and 11-281 with thumb slot come indifferent lengths, widths for optimal fit and comfort. Both versions come in 12 in., 16 in., 18 in. and 22 in. lengths and in narrow or wide width to fit every worker in the best possible way. Color-coding will help for easy sorting after laundry
- Best-in-class cut resistance technology INTERCEPT™ cut resistance technology has been tested to perform at or exceed industry standards. This Ansell proprietary technology offers best-in-class cut protection and increased comfort. The 11-280 & 11-281 intercept sleeves are ANSI cut A4
- Varied sizing: A perfect fit, with various width and length options
- INTERCEPT™ cut resistance: advanced knitwork for heightened protection
- HPPE yarn: For protective sleeves with cool, breathable comfort
- The special knitted bicep cuffs keep the sleeve in place
- 11-280 & 11-281 INTERCEPT™ sleeves are made of dark gray yarn and are silicone free for friendly paint and finish process
Specifications
- ANSI:
- ANSI A4
- CE Approved:
- Yes
- Collection:
- HyFlex® 11-281
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Type:
- Automotive, Cut Resistant, Food Processing, Industrial, Material Handling, Metal Fabrication, Sheet Metal Handling, Stamping, Utilities, Warehousing
- Length:
- 18 in
- Material:
- Fiberglass, Plastic, Synthetic Fiber
- Material Type:
- Polyamide, Polyester, Spandex
- Reusable:
- Yes
- Size:
- Wide
- Thickness:
- 15 ga