Glass Fiber, Plastic and Spandex Reusable Cut Resistant Sleeves in Grey Size 18

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-281 Glass Fiber, Plastic and Spandex Reusable Cut Resistant Sleeves in Grey Size 18

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-281 Glass Fiber, Plastic and Spandex Reusable Cut Resistant Sleeves in Grey Size 18

  • Fast #
  • Part #A11281180W
  • Item #7914251
  • Manufacturer Part #11281180-W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The seamless design and the width options make these HyFlex® sleeves the worker’s best choice for all-day comfort
  • 11-280 without thumb slot and 11-281 with thumb slot come indifferent lengths, widths for optimal fit and comfort. Both versions come in 12 in., 16 in., 18 in. and 22 in. lengths and in narrow or wide width to fit every worker in the best possible way. Color-coding will help for easy sorting after laundry
  • Best-in-class cut resistance technology INTERCEPT™ cut resistance technology has been tested to perform at or exceed industry standards. This Ansell proprietary technology offers best-in-class cut protection and increased comfort. The 11-280 & 11-281 intercept sleeves are ANSI cut A4
  • Varied sizing: A perfect fit, with various width and length options
  • INTERCEPT™ cut resistance: advanced knitwork for heightened protection
  • HPPE yarn: For protective sleeves with cool, breathable comfort
  • The special knitted bicep cuffs keep the sleeve in place
  • 11-280 & 11-281 INTERCEPT™ sleeves are made of dark gray yarn and are silicone free for friendly paint and finish process
  • Requires Certification

Specifications

ANSI:
ANSI A4
CE Approved:
Yes
Collection:
HyFlex® 11-281
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Type:
Automotive, Cut Resistant, Food Processing, Industrial, Material Handling, Metal Fabrication, Sheet Metal Handling, Stamping, Utilities, Warehousing
Length:
18 in
Material:
Fiberglass, Plastic, Synthetic Fiber
Material Type:
Polyamide, Polyester, Spandex
Reusable:
Yes
Size:
Narrow
Thickness:
15 ga