Nitrile and Palm Coated Kevlar®, Spandex and Stainless Steel Reusable Safety Gloves in Orange and Yellow Size 6 (Pack of 12)
HyFlex® 11-515 Nitrile and Palm Coated Kevlar®, Spandex and Stainless Steel Reusable Safety Gloves in Orange and Yellow Size 6 (Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides ANSI level 4 abrasion resistance for longer life
- New coating technology provides increased wear in high stress areas
- Ability to handle sharp parts and knives with confidence, increasing worker output and security in light oil or dry applications
- Also available in vend pack
- Available in a wide range of sizes to protect more workers
- Silicone-free and latex-free for worker and product protection
Specifications
- ANSI:
- ANSI Abrasion Level 4, ANSI Cut Level A5, ANSI/ISEA A5
- Coating:
- Nitrile, Palm
- Collection:
- HyFlex® 11-515
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Yellow
- Glove Size:
- 6
- Glove Type:
- Automotive, Knit Wrist, Metal Fabrication
- Length:
- 11-53/100 in
- Material:
- Plastic, Synthetic Fiber, Stainless Steel
- Material Type:
- Kevlar®, Spandex
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Thickness:
- 13 ga