Size 9 Kevlar®, Plastic and Spandex Gloves in Black
HyFlex® 11-542 Size 9 Kevlar®, Plastic and Spandex Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 11-542 features Zonz knit design to better fit the hand for added comfort and dexterity.
- The Ansell Fortix recipe used in the Nitrile Palm Coating features added protection in preventing wet/ oil coming thru next to the hand.
- The HyFlex 11-542 styles offers Cut and Abrasion Protection with Intercept yarns.
- High Dexterity, High Cut, Durability & long lasting.Excellent grip in dry to light oil. Puncture resistant where Palm Coat is applied and Silicone Free.
- Ansell Grip Technology™ is a coating treatment that minimizes the force required to grip oily and wet tools or materials, reducing hand and arm fatigue and improving dexterity , safety and productivity.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 4, ANSI A7
- Application:
- Industrial
- CE Approved:
- Yes
- Coating:
- Foam Nitrile
- Collection:
- HyFlex® 11-542
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- 9
- Glove Type:
- Cut Resistant, Material Handling, Sheet Metal Handling, Stamping
- Length:
- 9-1/4 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Kevlar®, Spandex
- Maximum Temperature:
- 212
- Reusable:
- Yes
- Temperature Range:
- 104