29 mil Chemical Resistant and Heavy Duty Reusable Gloves in Orange Size 7

You last purchased this on
 
Ansell Occupational Healthcare

AlphaTec® 29 mil Chemical Resistant and Heavy Duty Reusable Gloves in Orange Size 7

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

AlphaTec® 29 mil Chemical Resistant and Heavy Duty Reusable Gloves in Orange Size 7

  • Fast #
  • Part #A192081
  • Item #7914261
  • Manufacturer Part #192081
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recessed diamond design provides grip on wet or dry objects
  • Compliant with FDA food handling requirements
  • 29 mil palm is 50% thicker than most standard flock-lined gloves
  • 100% cotton flock lining
  • Extra heavy duty orange glove
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Abrasion Level 3
CE Approved:
Yes
Collection:
AlphaTec®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Disposable:
No
Glove Size:
7
Glove Type:
Chemical Resistant, Heavy Duty, Industrial
ISO:
ISO 374-1:2016, ISO 374-5:2016
Length:
13 in
Material:
Latex
Reusable:
Yes
Thickness:
29 mil