Size 10 13 ga Foam Nitrile Coated Nylon and Fiber Knit Wrist ESD Gloves in Grey (Pack of 12)
HyFlex® Size 10 13 ga Foam Nitrile Coated Nylon and Fiber Knit Wrist ESD Gloves in Grey (Pack of 12)
Frequently Purchased Together
Product Details
- Nitrile foam coating ensures that surfaces stay clean and uncontaminated
- HyFlex® 11-100 is built with silver yarn for optimum ESD performances
- The HyFlex® 11-100 gloves are especially designed for micro-electronic work where electro-static discharge (ESD) must be avoided
- Ansell is unique in offering a nitrile foam version to prevent any finger tip marks on components
- The thin design improves the handling of even smaller components
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Cut Level A1
- Application:
- Industrial
- CE Approved:
- Yes
- Coating:
- Foam Nitrile
- Collection:
- HyFlex®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- 10
- Glove Type:
- Automotive, Equipment, Industrial, Machining, Metal Fabrication
- Length:
- 10-39/50 in
- Material:
- Fiber, Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 104
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Thickness:
- 13 ga