Ansell Occupational Healthcare

HyFlex® Size 7 13 ga Foam Nitrile Coated Nylon and Fiber Knit Wrist ESD Gloves in Grey (Pack of 12)

Part #A205590  |  Item #8432077  |  Manufacturer Part #205590

Glove Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The HyFlex® 11-100 gloves are especially designed for micro-electronic work where electro-static discharge (ESD) must be avoided
  • Nitrile foam coating ensures that surfaces stay clean and uncontaminated
  • HyFlex® 11-100 is built with silver yarn for optimum ESD performances
  • The thin design improves the handling of even smaller components
  • Ansell is unique in offering a nitrile foam version to prevent any finger tip marks on components

Specifications

ANSI Specifications: [ANSI Abrasion Level 3, ANSI Cut Level A1]

Application: Industrial

CE Approved: Yes

Coating: Foam Nitrile

Collection: HyFlex®

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: 7

Glove Type: [Automotive, Equipment, Industrial, Machining, Metal Fabrication]

Length: 10-39/50 in

Material: [Fiber, Plastic]

Material Type: Nylon

Maximum Temperature: 104

Package Quantity: Pack of 12

Reusable: Yes

Thickness: 13 ga

Type: A205590PK