Size 9 Rubber and Plastic Glove in Black and Grey

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 9 Rubber and Plastic Glove in Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 9 Rubber and Plastic Glove in Black and Grey

  • Fast #
  • Part #A113039
  • Item #6573331
  • Manufacturer Part #11-840 9
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
HyFlex®
Color Finish Name:
Black, Grey
Glove Size:
9
Glove Type:
Industrial, Multi-Purpose
Material:
Rubber, Plastic
Material Type:
Nylon, Nitrile
Reusable:
Yes