Ansell Occupational Healthcare

HyLite® Size 10 Full Fingered Work and General Purpose Gloves in Blue

Part #ANS103455  |  Manufacturer Part #103455

Glove Size:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium weight
  • Exceptional puncture, abrasion, and cut resistance
  • Knit-wrist cuff

Specifications

Collection: HyLite®

Color Finish: Blue

Glove Size: 10

Glove Type: Work

Material: Rubber

Material Type: Nitrile

Reusable: Yes