Size 7.5 Rubber Work Reusable Gloves in Blue (Pack of 1 Dozen)

You last purchased this on
 
Ansell Occupational Healthcare

Hynit® Size 7.5 Rubber Work Reusable Gloves in Blue (Pack of 1 Dozen)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

Hynit® Size 7.5 Rubber Work Reusable Gloves in Blue (Pack of 1 Dozen)

  • Fast #
  • Part #ANS103580
  • Item #4708193
  • Manufacturer Part #103580
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exceptional puncture, abrasion, and cut resistance
  • Superior dry grip
  • Medium weight
  • Requires Certification

Specifications

Collection:
Hynit®
Color Finish Category:
Blues
Color Finish Name:
Blue
Glove Size:
7.5
Glove Type:
Work
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Pack of 1 Dozen
Reusable:
Yes