1-1/4 x 10 in. Carbon Steel Tank Nipple
1-1/4 x 10 in. Carbon Steel Tank Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Length:
- 10 in
- Material:
- Carbon Steel