Anvil
100 ft. Steel Fire Sprinkler Sign Chain
Part #F02200FT | Item #3580006 | Manufacturer Part #4399000680
Call for Pricing
Length:
How to get it:
Product Details
Specifications
Application: Fire Protection
Coating: Zinc Plated
FM Approved: No
Length: 100 ft
Material: Steel
Product Type: Fire Sprinkler Sign Chain
UL Listed: No