3/4 x 2-1/2 - 8 in. 300# Carbon Steel Threadolet
3/4 x 2-1/2 - 8 in. 300# Carbon Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in - 8 in
- Fitting Type:
- Threadolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 0.75
- Pressure Class:
- 300#
- UL Listed:
- Yes