3/8 in.-16 Electro-Galvanized Clamp Nut with Long Spring

You last purchased this on
 
AnvilStrut

3/8 in.-16 Electro-Galvanized Clamp Nut with Long Spring

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

3/8 in.-16 Electro-Galvanized Clamp Nut with Long Spring

  • Fast #
  • Part #AASNSEGC
  • Item #4322017
  • Manufacturer Part #2400206062
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
AS 100 and AS 150 Strut Channels
Coating:
Electro-Galvanized
Size:
3/8 in-16 in
Thread Size:
16 mm
Type:
W25AUBJ
Width:
3/8 in