6 in. Black Oxide Forged Steel 3/8 in. Rod Coupling

You last purchased this on
 
AnvilStrut

6 in. Black Oxide Forged Steel 3/8 in. Rod Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

6 in. Black Oxide Forged Steel 3/8 in. Rod Coupling

  • Fast #
  • Part #A230CU
  • Item #2114181
  • Manufacturer Part #0500106208
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides adjustment up to 6 in. for 12 in. Fig. 230 and 3 in. for 6 in. Fig. 230
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Coating:
Black Oxide
Color Finish Name:
Black
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
6 in
MSS:
MSS SP-58 Type 13, MSS SP-69
Material:
Forged Steel
Product Type:
Turnbuckle
Rod Size (in):
3/8 in
Work Load Limit:
730 lb