5 x 1/2 in. Carbon Steel Standard U-Bolt With Nut
5 x 1/2 in. Carbon Steel Standard U-Bolt With Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black Oxide
- Fits Pipe Size:
- 5 in
- Material:
- Carbon Steel
- Thread Length:
- 3
- Thread Size:
- 1/2 in
- UL Listed:
- No