6 in. Plain Carbon Steel Riser Clamp
Fig 261 6 in. Plain Carbon Steel Riser Clamp
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- 100% line run test
- Used for supporting vertical piping
- DuraTuff base, fast complete drain, weather proof
- Climatuff™ compressor
- Comfort "R" mode approved
- All aluminum spine fin coil
- 50 in x 37 in x 34 in
- Glossy corrosion resistant finish
- Extended warranties available
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Residential, Fire Protection
- Coating:
- Plain
- Collection:
- Fig 261
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Length:
- 14-3/4 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 4 lb
- Width:
- 1-1/2 in
- Work Load Limit:
- 1600 lb