6 in. Cast Iron Single Pipe Roll in Black

You last purchased this on
 
AnvilStrut

6 in. Cast Iron Single Pipe Roll in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

6 in. Cast Iron Single Pipe Roll in Black

  • Fast #
  • Part #A171U
  • Item #4318907
  • Manufacturer Part #0560501124
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pipe roll is designed for two point surface contact with pipe or saddle
  • Non conductive pipe rollers - prevent the passing of current from pipeline to structure
  • Provides for vertical adjustment; nut at bottom of hanger rod fits into the socket preventing loosening or turning due to vibration
  • Low coefficient of friction between pipe and resilient coated pipe roller
  • Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
6 in
Length:
11-7/16 in
MSS:
MSS SP-58, MSS SP-69
Material:
Cast Iron, Steel
Rod Size (in):
3/4 in
Tool Type:
Pipe Roll
Work Load Limit:
1070 lb