2-1/2 in. Carbon Steel Q Brace Clamp
Fig AF001 2-1/2 in. Carbon Steel Q Brace Clamp
Frequently Purchased Together
Product Details
- Indicator clip provides a visual indication that the desired torque value has been achieved
- Field adjustable design requires no threading of the brace pipe
Documents
Specifications
- ANSI:
- ANSI 203A
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Piping
- Coating:
- Plain
- Collection:
- Fig AF001
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Q Brace Clamp
- Rod Size (in):
- 1 in
- UL Listed:
- UL 203A
- Weight:
- 1.06 lb
- Width:
- 1 in