4 in. Copper Plated Carbon Steel Swivel Ring
Fig CT-69 4 in. Copper Plated Carbon Steel Swivel Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- ASTM:
- ASTM A-1011
- Adjustable:
- Yes
- Application:
- Copper Pipe, Non-Insulated Pipes, Stationary Piping
- Coating:
- Copper Plated
- Collection:
- Fig CT-69
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 4-3/8 in
- MSS:
- MSS SP-58, MSS SP-69 Type 10
- Material:
- Carbon Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.48 lb
- Width:
- 3/4 in
- Work Load Limit:
- 650 lb