Figure 181 16 in. Hot Dipped Galvanized Cast Iron and Carbon Steel Yoke Pipe Roller

Part #AG18116  |  Item #7850036  |  Manufacturer Part #500344122

$159.45 EACH
(Pricing is for 16 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP 69, ANSI SP 58]

Adjustable: Yes

Coating: Hot Dipped Galvanized

Collection: Figure 181

Fits Pipe Size: 16 in

MSS Specifications: [MSS SP-69, MSS SP-58]

Material: [Carbon Steel, Cast Iron]

Rod Size In : 1 in