3 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger
Fig 69 3 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Knurled swivel nut provides vertical adjustment after piping is in place
- Captured swivel nut in the 1?2" through 6" sizes. The capture is permanent in the bottom portion of the band, allowing the hinge to be opened during installation if desired, but not allowing the nut to fall completely out
- Threads are countersunk so that they cannot become burred or damaged
- 1/2" - 2" sizes designed for use with steel and CPVC piping and manufactured with FBC system compatible oil
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 10
- Adjustable:
- Yes
- Application:
- Stationary Piping
- Coating:
- Pre-Galvanized, Zinc Plated
- Collection:
- Fig 69
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- MSS:
- MSS SP-58 Type 10
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.2 lb
- Width:
- 3/4 in
- Work Load Limit:
- 525 lb