4 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

You last purchased this on
 
AnvilStrut

Fig 69 4 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 69 4 x 3/8 in. Pre-Galvanized and Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #AG69NCP
  • Item #7877387
  • Manufacturer Part #0500302195
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knurled swivel nut provides vertical adjustment after piping is in place
  • Captured swivel nut in the 1?2" through 6" sizes. The capture is permanent in the bottom portion of the band, allowing the hinge to be opened during installation if desired, but not allowing the nut to fall completely out
  • Threads are countersunk so that they cannot become burred or damaged
  • 1/2" - 2" sizes designed for use with steel and CPVC piping and manufactured with FBC system compatible oil
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 10
Adjustable:
Yes
Application:
Stationary Piping
Coating:
Pre-Galvanized, Zinc Plated
Collection:
Fig 69
FM Approved:
Yes
Fits Pipe Size:
4 in
MSS:
MSS SP-58 Type 10
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.3 lb
Width:
3/4 in
Work Load Limit:
650 lb