8 in. Flanged Cast Iron NRS Resilient Wedge Gate Valve
P-2361-6 8 in. Flanged Cast Iron NRS Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C550, ANSI B16.42, ANSI C111, ANSI 61, ANSI 372
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-550, AWWA C-111
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- P-2361-6
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 11-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psig
- Product Type:
- Sprinkler Valve
- UL Listed:
- No
- Valve Disc Material:
- Ductile Iron, Rubber
- Valve Port Opening:
- Standard Port
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve