6 in. Flanged Bronze, Ductile Iron and Stainless Steel Resilient Wedge Gate Valve

You last purchased this on
 
AnvilStrut

P-2360-6 Series 6 in. Flanged Bronze, Ductile Iron and Stainless Steel Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

P-2360-6 Series 6 in. Flanged Bronze, Ductile Iron and Stainless Steel Resilient Wedge Gate Valve

  • Fast #
  • Part #GMP236006U
  • Item #3567057
  • Manufacturer Part #7000600424
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.42, ANSI C550
ASTM:
ASTM A-536, ASTM B-138, ASTM B-584, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
P-2360-6 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
Length:
10-1/2 in
Material:
Bronze, Ductile Iron, Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Pressure Class:
150#
UL Listed:
Yes
Valve Bonnet Type:
Bolted
Valve Operator:
Wrench
Valve Port Opening:
Standard Port
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Weight:
166 lb