10 in. Black Carbon Steel U-Bolt
10 in. Black Carbon Steel U-Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Application:
- Heavy Load, Marine, Process Plant, Support
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Fits Pipe Size:
- 10 in
- MSS:
- MSS SP-69, MSS SP-58 Type 24
- Material:
- Carbon Steel
- Product Type:
- U-Bolt, Nut
- Thread Length:
- 4
- Thread Size:
- 3/4 in
- UL Listed:
- No
- Work Load Limit:
- 6460 lb