10 in. Plain Pipe Clamp
10 in. Plain Pipe Clamp
Frequently Purchased Together
Product Details
- Wide range of sizes.
- Equal gap design on many sizes.
- Clamps tightly to pipe.
- Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
- Material: Carbon steel
- Size Range: 1/2" through 30"
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Hot Water Plumbing, Cold Water Plumbing
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 17-1/8 in
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Number of Pieces:
- 2 Piece
- Rod Size (in):
- 7/8 in
- UL Listed:
- Yes
- Weight:
- 13.6 lb
- Width:
- 2 in
- Work Load Limit:
- 2490 lb