2-1/2 in. National Standard Thread Plug And Chain Brass
2-1/2 in. National Standard Thread Plug And Chain Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each plug is accurately machined and will provide years of service
- Our pin lug design is compatible with all fire service pin lug hydrant wrenches
- Each plug is shipped complete with a brass chain and "S" type hook for attachment to hydrant or fire department connection equipped for this use
Documents
Specifications
- Application:
- Fire Protection
- End Connection 1:
- MNST
- End Connections:
- MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Product Type:
- Plug with Chain
- UL Listed:
- No